You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #RTV3

Silicone Rubber Adhesive Clear General Purpose

SKU # 78100217360
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Silicone Rubber Adhesive
Sealant Application: General Purpose
Color: Clear
Temperature Min: -85?F
Temperature Max: 550 degF
Container Size: 3 oz