Menu Search
DOTTIE #RTV8

Silicone Rubber Adhesive Clear General Purpose

SKU # 78100217366
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Silicone Rubber Adhesive
Sealant Application: General Purpose
Color: Clear
Temperature Min: -85?F
Temperature Max: 550 degF
Container Size: 7.25 oz

Additional Info: Container: Pressurized Can