Menu Search
NATIONAL CABLE SPECIALIST #35DA1802U

Sound/Audio 2 Conductors 18 Conductor Size

SKU # 40000231802
Cable Type: Sound/Audio
Jacket Material: PVC
Jacket Color: Gray
Shielding: Overall Aluminum Mylar
Voltage: 600V
Conductor Material: Copper
Conductor Strands: 16 x 30
Conductor Size: 18
Conductor Count: 2
Nominal OD: 0.218"
Temperature Rating: -20 to 105 Degree C

Security Alarm Cable: Cable Type - Sound/Audio; Jacket Material - PVC; Jacket Color - Gray; Shielding - Overall Aluminum Mylar; Voltage - 600V; Conductor Material - CU; Conductor Strands - 16 x 30; Conductor Size - 18; Conductor Count - 2; Nominal OD - 0.218"; Temperature Rating - -20 to 105 degC