Menu Search
LEGRAND - ON-Q #IC5000-LA

Intercom Speaker Light Almond Rectangular Residential

SKU # 80442802368
Type: Intercom Speaker
Application: Residential
Material: ABS Plastic, Steel
Material Finish: Light Almond
Shape: Rectangle
Dimensions: WxH: 4.87 x 4.87 in.

Additional Info: Power Requirements: 24V DC, Plus or Minus 1.25V DC, 0.25A Max, Q Link Selective Call Ports: RJ-45, Operating Temperature: 0 to 55 deg C