Menu Search
ANIXTER #ERI-Q108-P82

Network Video Recorder, PoE 75 w, 48 VDC 90 w

SKU # 42001299992

Compare

Maximum number of products selected.
Type: Network Video Recorder
Size: HxWxD: 1.9 x 10.2 x 8.9 in.
Power: PoE 75 w, 48 VDC 90 w
Ports: (1) RJ45, 10M/100M Self-Adaptive Ethernet, (2) USB 2.0
Hard Drive: 2 Tb
Video Output: (1) HDMI, (1) VGA