Menu Search
EATON CROUSE-HINDS SERIES #DSD924SA

Explosion-Proof Selector Switch Cover Feraloy Iron Alloy and Copper-Free Aluminum EDS/EFS

SKU # 78227457638 Manufacturer Series: DSD
Type: Explosion-Proof Selector Switch Cover
Circuits: 4
Positions: 2
Contact Mode: Maintained
Material: Feraloy Iron Alloy and Copper-free Aluminum
Back Box: EDS/EFS

Selector Switch Covers: Type - Explosion-Proof Selector Switch Cover; Circuits - 4; Positions - 2; Contact Mode - Maintained; Material - Feraloy Iron Alloy and Copper-Free Aluminum; Back Box - EDS/EFS; Manufacturer Series - DSD