Menu Search
EATON CROUSE-HINDS SERIES #DSD926SA

Explosion-Proof Selector Switch Cover Feraloy Iron Alloy and Copper-Free Aluminum EDS/EFS

SKU # 78227457645 Manufacturer Series: DSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Selector Switch Cover
Circuits: 2
Positions: 3
Contact Mode: Maintained
Material: Feraloy Iron Alloy and Copper-Free Aluminum
Back Box: EDS/EFS

Selector Switch Covers: Type - Explosion-Proof Selector Switch Cover; Circuits - 2; Positions - 3; Contact Mode - Maintained; Material - Feraloy Iron Alloy and Copper-Free Aluminum; Back Box - EDS/EFS; Manufacturer Series - DSD