(0)

EATON CROUSE-HINDS SERIES #DSD925

Explosion-Proof Selector Switch Cover Lever, Front Operated, Lockable Iron Alloy EDS

SKU: 78227477640
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Explosion-Proof Selector Switch Cover
Circuits: 2
Positions: 3
Contact Mode: Maintained
Operator: Lever, Front Operated, Lockable
Material: Iron Alloy
Back Box: EDS
Manufacturer Series: DSD
Description
Selector Switch Covers: Type - Explosion-Proof Selector Switch Cover; Circuits - 2; Positions - 3; Contact Mode - Maintained; Operator - Lever, Front Operated, Lockable; Material - Iron Alloy; Back Box - EDS; Manufacturer Series - DSD