Menu Search
EATON #10250T6361

Illuminated Selector Switch Operator 2 Position

SKU # 78211336165 Manufacturer Series: 10250T
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: w/o Cap
Bezel/​Housing: Metal
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1
Power Source: Transformer
Voltage: 120V AC/DC
Lamp Type: Incandescent
Lamp Number: 120MB