Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, White, 22.5 mm
EATON #M22-WLK3-W

Illuminated Selector Switch Operator, 3 Position, White, 22.5 mm

SKU # 78668528150 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: White
Bezel/​Housing: Silver
Positions: 3
Throw: 40-deg, Left-Right
Contact Mode: Momentary

Additional Info: IP 66, Dimension: 1.17 x 1.17 x 1.06 in.