Menu Search
ABB INSTALLATION PRODUCTS #M2SSK1-101

Thomas and BettsĀ® Operator, Selector Switch; Nonmetallic; 2 Positions; 22.5mm; With key

SKU # 66201923812
RoHS Compliant
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 1, 3R, 4, 4X, 12, 13
Operating Cap: Key
Color: Black
Bezel/​Housing: Nonmetallic
Positions: 2
Throw: 45-deg, Left-Right
Contact Mode: Maintained

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 1,3R,4,4X,12,13; Operating Cap - Key; Color - Black; Bezel/Housing - Non-Metallic; Positions - 2; Throw - 45-deg, Left-Right; Contact Mode - Maintained