Menu Search
EATON #M22-WK

Operator, Selector Switch; 2 Positions; 22.5mm; Knob

SKU # 78668528141 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Silver
Positions: 2
Throw: 45-deg, Left-Right
Contact Mode: Momentary

Additional Info: Includes Contact Block Mounting Adapter