Menu Search
EATON #10250T3033

Operator, Selector Switch; 2 Positions; 30.5mm; With key

SKU # 78211322694 Manufacturer Series: 10250T Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Key
Color: Black
Positions: 2
Throw: 60-deg
Cam Code: 3