Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Die Cast; 2 Positions; 30.5mm; Lever

EATON #E34VFBL1

Operator, Selector Switch; Die Cast; 2 Positions; 30.5mm; Lever

SKU #78211372282
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/Housing: Die Cast, Black Epoxy
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1

Additional Info: Corrosion Resistant