(0)

EATON #10250T15112

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; With key

SKU: 78211322748
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Left
Bezel/Housing: Metal, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1
Manufacturer Series: 10250T
Additional Info: Vertical Mount