Menu Search
EATON #10250T3011

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; Lever

SKU # 78211322687 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contact Mode: Maintained
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Cam Code: 1