Menu Search
EATON #10250T3053

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU # 78211322698 Manufacturer Series: 10250T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Maintained/Maintained/Momentary
Cam Code: 3