Menu Search
EATON #M22-WRS

Operator, Selector Switch; Nylon; 2 Positions; 22.5mm; With key

SKU # 78668528054 Manufacturer Series: M22
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center/Right
Color: Black, White-Insert
Bezel/​Housing: Nylon, Silver
Positions: 2
Throw: 45-deg, Center-Right
Contact Mode: Maintained