Menu Search
EATON #M22-WK3

Operator, Selector Switch; Nylon; 3 Positions; 22.5mm; Knob

SKU # 78668528142 Manufacturer Series: M22
View more versions of this product
Contact Mode: Momentary/Maintained/Momentary
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Silver
Positions: 3
Throw: Left-Right