Menu Search
EATON #M22-WRK3

Operator, Selector Switch; Nylon; 3 Positions; 22.5mm; Knob

SKU # 78668528170 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Contact Mode: Maintained
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Silver
Positions: 3
Throw: Left-Right