Menu Search

EATON

Operator, Selector Switch; Nylon; 3 Positions; 22.5mm

(3 Product Options) Manufacturer Series: M22
  • Type: Selector Switch Operator
  • Size: 22.5mm
  • NEMA: 4,4X,13
  • Operating Cap: Knob
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Silver
Positions: 3
Throw: Left-Right