Menu Search
EATON #M22S-WKV

Operator, Selector Switch; Nylon; 2 Positions; 22.5mm; Knob

SKU # 78668528082 Manufacturer Series: M22
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Black
Positions: 2
Throw: Left-Right
Contact Mode: Maintained