Menu Search
EATON #10250T1343-2P

Selector Switch Operator 3 Position Black 30.5 mm

SKU # 62103717765 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 3

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 3,3R,4,4X,12,13; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal, Chrome; Positions - 3; Throw - 60-deg, Left-Right; Contact Mode - Momentary/Maintained/Momentary; Cam Code - 3; Manufacturer Series - 10250T