Menu Search
EATON #E34VHBL1

Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; Lever

SKU # 78211372188 Manufacturer Series: E34
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Bezel/​Housing: Die Cast, Black Epoxy
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 3

Additional Info: Corrosion Resistant