Menu Search
GENERAL ELECTRIC #P9CSMD0N

Operator, Selector Switch; 2 Positions; 22.5mm; Knob

SKU # 01701890110 Manufacturer Series: C-2000
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 1, 3, 3R, 3S, 4, 4X, 12, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: D

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 1, 3, 3R, 3S, 4, 4X, 12, 13; Operating Cap - Knob; Color - Black; Bezel/Housing - Chrome; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Cam Code - D; Manufacturer Series - C-2000