Menu Search
GENERAL ELECTRIC #CR104PSG21B

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; Knob

SKU # 78316628514 Manufacturer Series: CR104P
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: 1

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal, Chrome; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Cam Code - 1; Manufacturer Series - CR104P