Menu Search
ABB INSTALLATION PRODUCTS #M2SS2-10B

Thomas and BettsĀ® Operator, Selector Switch; Plastic; 2 Positions; 22mm; Knob

SKU # 66201924362
RoHS Compliant
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Black
Bezel/​Housing: Black Plastic
Positions: 2
Contact Mode: Maintained

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)