Menu Search
Selector Switches, Non-Illuminated Switch, Hazardous Location; 2 Position; XO
EATON CROUSE-HINDS SERIES #ESWP126

Switch, Hazardous Location; 2 Position; XO

SKU # 78227489520 Manufacturer Series: EPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Hazardous Location Selector Switch
NEMA: 3, 7BCD, 9EFG
Positions: 2
Contact Mode: Maintained
Circuits: XO

Additional Info: Replacement Switch for EPC-RR2-KIT