Menu Search
EATON #C22-WRK3-K20

Switch, Selector; Black, White; 3 Position; 2-NO

SKU # 01508129483 Manufacturer Series: C22
RoHS Compliant
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White
Bezel/​Housing: Round, Silver
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 4A/250VAC
Enclosure Rating: IEC IP65

Additional Info: Operator Head Material: Polycarbonate, Dimension: 1.17 x 1.17 x 2.83 in.