Menu Search

EATON #10250T3011-11

Selector Switch 2 Position Black 30.5 mm

SKU: 78211344231
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Selector Switch
Size: 30.5mm
NEMA: 4
Operating Cap: Lever
Color: Black
Bezel/Housing: Zinc Die Cast, Chrome
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: 1
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Description
Selector switches in their varied forms (two position, three position and four position) are a big factor contributing to the great flexibility of control that a well rounded line of pushbuttons can achieve. Because of their flexibility, they tend to caus
Additional Info: Heavy Duty