The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #DP-M22-WRK3/K20

Switch, Selector; 22.5mm; Black, White-Insert; 3 Position; 2-NO

SKU # 62103719786 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Round Nylon, Silver
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 6A/230V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 12, IEC IP65

Additional Info: Blister Pack