Menu Search
EATON #C22-WRK-K11

Switch, Selector; Black, White; 2 Position; 1-NO 1-NC

SKU # 01508129465 Manufacturer Series: C22
RoHS Compliant
View more versions of this product
Contacts: 1-NO 1-NC
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White
Bezel/​Housing: Round, Black
Positions: 2
Throw: Center-Right, 40-deg
Contact Mode: Maintained
Contact Rating: 4A/250VAC
Enclosure Rating: IEC IP65

Additional Info: Operator Head Material: Polycarbonate, Dimension: 1.17 x 1.17 x 2.83 in.