Menu Search
Selector Switches, Non-Illuminated Switch, Selector; Black, White; 3 Position; 2-NO

EATON #C22-WK3-K20

Switch, Selector; Black, White; 3 Position; 2-NO

SKU #01508129480
Manufacturer Series: C22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White
Bezel/Housing: Silver, Polycarbonate
Positions: 3
Throw: 40-deg
Contact Mode: Momentary/Maintained/Momentary
Contacts: 2-NO
Contact Rating: 4A/250VAC
Enclosure Rating: IEC IP65

Additional Info: Non-Illuminated, Dimensions: 1.17 in. H x 1.17 in. W x 2.83 in. D