Menu Search
EATON #M22-WRK3-K20

Switch, Selector; NEMA 4, 4X, 13; 3 Position; 2-NO

SKU # 78668528173 Manufacturer Series: M22
Type: Selector Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black, White-Insert
Bezel/​Housing: Nylon, Silver
Positions: 3
Throw: Left-Right, 45-deg
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 4A@230VAC 2A@500VAC