Menu Search
IDEC #HW1S-2TF11

Switch, Selector; 22.5mm; Black; 2 Position; 1-NO 1-NC

SKU # 62413955479 Manufacturer Series: HW
Type: Selector Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Plastic
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65