Menu Search
IDEC #ASW320

Switch, Selector; 22.5mm; Black; 3 Position; 2-NO

SKU # 62413910011 Manufacturer Series: TW
Type: Selector Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal, Chrome
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65