Menu Search
Selector Switches, Non-Illuminated Switch, Selector; 22mm; 2 Position; 1-NO 1-NC

OMRON #A22NK-2RL-01BA-G102

Switch, Selector; 22mm; 2 Position; 1-NO 1-NC

SKU #61264781002
Manufacturer Series: A22NK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Selector Switch
Size: 22mm
NEMA: 13
Operating Cap: Key, Remove From Left
Bezel/Housing: Metal
Positions: 2
Throw: Left-Right
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/120VAC, 8A/24VDC
Terminals: Screw
Enclosure Rating: NEMA 13, IEC IP66