You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #A22NK2RL01BAG102

Switch, Selector; 22mm; 2 Position; 1-NO 1-NC

SKU # 12647177033 Manufacturer Series: A22NK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 22mm
NEMA: 13
Operating Cap: Key, Remove From Left
Bezel/​Housing: Metal
Positions: 2
Throw: Left-Right
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/120VAC, 8A/24VDC
Terminals: Screw
Enclosure Rating: NEMA 13, IEC IP66