Menu Search
ABB INSTALLATION PRODUCTS #M3SS2-10B

Thomas and BettsĀ® Selector Switch Operator, NEMA 1, 3R, 4, 4X, 12, 13, Momentary, Plastic

SKU # 66201923403
RoHS Compliant
Station Type: Modular Selector Switch
NEMA: 1, 3R, 4, 4X, 12, 13
Positions: 3
Contact Mode: Momentary
Operator: Knob
Material: Plastic

Selector Switches: Station Type - Modular Selector Switch; NEMA - 1, 3R, 4, 4X, 12, 13; Positions - 3; Contact Mode - Momentary; Operator - Knob; Material - Plastic; Additional Information - Color: Black, Non-Illuminated, Short Handle, Throw: Left-Right 40 deg

Additional Info: Color: Black, Non-Illuminated, Short Handle, Throw: Left-Right 40 deg