Menu Search

OMRON #FQ-MD30

Touch Finder, 320 x 240 Pixels, 3.74 x 3.35 x 1.29 in., IEC 60529 IP20, ABS Case

SKU: 61264769219
Manufacturer Series: FQ-M
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Touch Finder
Resolution: 320 x 240 Pixels
Enclosure Rating: IEC 60529 IP20
Construction Style: ABS Case
Temperature Rating: 0 to 50 Degree C (32 to 122 Degree F)
Dimensions: 3.74 x 3.35 x 1.29 in. (95 x 85 x 33mm)
Description
The new FQ-M series is a vision sensor designed specifically for pick and place applications. It comes with ethercat embedded and can be integrated easily into any environment. The FQ-M is compact, fast and includes an incremental encoder input for easy tracking calibration. Omron's sysmac studio software is the perfect tool for configuring the FQ-M and is complemented by the touchfinder console for on-site monitoring.
Additional Info: Supply Voltage: 20.4 to 26.4 VDC, Interface: 100 BASE-TX/10 BASE-T Ethernet, Display Image Type: Through, Frozen, Zoom-in and Zoom-out Images, Accessories: Touch Pen and Instruction Manual