Menu Search
EATON #E51DT5

Inductive Proximity Modular Sensor Head

SKU # 78211335896 Manufacturer Series: E51 Modular
Type: Modular Sensor
Sensor Type: Inductive Proximity
Target Material: All Metals
Sensing Position: Top
Range: 24mm (0.94 in.)
Shielding: Unshielded
Frequency: Standard
Output: N.O. or N.C.