Menu Search
EATON #E51DS5

Inductive Proximity Modular Sensor Head

SKU # 78211335894 Manufacturer Series: E51 Modular
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Sensor
Sensor Type: Inductive Proximity
Target Material: All Metals
Sensing Position: Side
Range: 24mm (0.94 in.)
Shielding: Unshielded
Frequency: Standard
Output: N.O. or N.C.