Menu Search

EATON #1380B-6501

Photoelectric Diffuse Reflective Light/Dark Operate

SKU: 78211382418
Manufacturer Series: 80
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Sensor Type: Photoelectric Diffuse Reflective
Output Mode: Light/Dark Operate
Sensing Range: 7 in. (177.8mm)
Response Time: 3mS Dark to Light, 5mS Light to Dark
Description
Sensor Heads-Blocks, Photoelectric Reflex-Reflective: Sensor Type - Photoelectric Diffuse Reflective; Sensing Range - 7" (177.8mm); Response Time - 3mS Dark to Light, 5mS Light to Dark; Output Mode - Light/Dark Operate; Manufacturer Series - 80