Menu Search
Sensor Heads-Blocks Photoelectric Retroreflective Non-Polarized Modular Sensor Head Light/Dark Operate

EATON #E51DP1

Photoelectric Retroreflective Non-Polarized Modular Sensor Head Light/Dark Operate

SKU #78211312477
Manufacturer Series: E51 Modular
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Sensor
Sensor Type: Photoelectric Retroreflective Non-Polarized
Output Mode: Light/Dark Operate
Sensing Range: 18 ft. (5.5m)
Response Time: Standard

Sensor Heads-Blocks, Photoelectric Reflex-Reflective: Type - Modular Sensor; Sensor Type - Photoelectric Retroreflective Non-Polarized; Sensing Range - 18-ft (5.5m); Response Time - Standard; Output Mode - Light/Dark Operate; Manufacturer Series - E51 Modular