Menu Search
EATON #8880C-6501

Photoelectric Sensor Control Unit, High Current SPST Solid State Switching Relay

SKU # 78211382794 Manufacturer Series: 80
Module Type: Control
Sensor Type: Photoelectric
Function: SPST Solid State Switching Relay
Range: Non-Capacitive Loads to 1A
Type: Sensor Control Unit, High Current

Sensor Control Modules: Module Type - Sensor Control Unit, High Current; Sensor Type - Photoelectric; Function - SPST Solid State Switching Relay; Range - Non-Capacitive Loads to 1A; Additional Information - Response Time 8ms; Manufacturer Series - 80

Additional Info: Response Time 8ms