Menu Search

EATON #8563A-6501

Photoelectric Sensor Plug-In Output SPST Isolated Output, Triac Solidstate Relay

SKU: 78211382776
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Output
Sensor Type: Photoelectric
Type: Sensor Plug-In Output
Output Type: SPST Isolated Output, Triac Solidstate Relay
Capacity: 50mA at 115/230V AC
Response Time: 10 ms
Description
Sensor Output Modules: Module Type - Sensor Plug-In Output; Sensor Type - Photoelectric; Output Type - SPST Isolated Output, Triac Solidstate Relay; Capacity - 50mA at 115/230V AC; Response Time - 10 ms; Additional Information - Enclosure NEMA: 1,3,4,12,13
Additional Info: Enclosure NEMA: 1,3,4,12,13