Menu Search
OMRON #Y92EB12

Sensor Mounting Bracket U-Bracket Polyacetal

SKU # 12647103713
Bracket Type: Sensor Mounting
Shape/​Configuration: U-Bracket
Bracket Mounting: M4 x 25
Sensor Mounting: 12 mm Sensor
Material: Polyacetal
Dimensions: 0.78 x 0.49 in.(20 x 12.5mm)

Sensor Mounting Brackets: Bracket Type - Sensor Mounting; Shape/Configuration - U-Bracket; Bracket Mounting - M4 x 25; Sensor Mounting - 12 mm Sensor; Material - Polyacetal; Dimensions - 0.78x0.49 in.(20.00x12.50mm)