Menu Search
EATON #8526A-6501

Blue Box Photoelectric Sensor Plug-In Output DPDT, Relay

SKU # 78211382772 Manufacturer Series: Series-70
Module Type: Output
Sensor Type: Photoelectric
Type: Sensor Plug-In Output
Output Type: DPDT, Relay
Capacity: 5.0/2.5A 115/230V AC
Response Time: 7ms On, 15ms Off

Sensor Output Module: Module Type - Sensor Plug-In Output; Sensor Type - Photoelectric; Output Type - DPDT, Relay; Capacity - 5.0/2.5A 115/230V AC; Response Time - 7ms On, 15ms Off; Additional Information - Application - 8170A and 9072A Control Units; Manufacturer Series - Blue Box™, Series-70

Additional Info: Application - 8170A & 9072A Control Units