Menu Search
EATON #E51SAL

Proximity, Photoelectric Sensor Body Use With Receptacle and Sensor Head 20-264V AC/DC

SKU # 78211334493 Manufacturer Series: E51 Modular
Type: Sensor Body
Sensor Type: Proximity, Photoelectric
Use With: Receptacle & Sensor Head
Voltage Type: VAC/DC
Supply Voltage: 20-264V AC/DC
Output Type: 1 NO or NC
Output Capacity: 500 mA
Wiring: 2W
Connection Type: Plug In
Material: Die-cast Zinc
Environment Rating: NEMA 4X