Menu Search
EATON #6201A-XXXX

Photoelectric Sensor Reflective Tape Adhesive Back Corner Cube

SKU # 78211382607
Type: Photoelectric Sensor Reflective Tape
Target Material: Corner Cube
Size: 2 x 12 in. (50 x 305mm)
Mounting: Adhesive Back